Shop All Pavement Breakers & Jackhammers
Chicago Pneumatic
Bench Sand Rammer, 11-1/32 in. L
Mfr # CP0200B18-2F
Zoro # G2367745
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Piston Stroke 2 1/2 in
- Piston Bore 2 1/2 in
- Blows per Minute 1,800
- CFM @ Full Load 14.0
- Air Inlet 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP0200B18-2F
- Zoro # G2367745
- UPC # 015451703707
- Country of Origin Japan
- Category Pavement Breakers & Jackhammers
Dimensions
Overall Length | 11 1/32 in |
Min. Hose Size | 3/8 in |
Piston Bore Size | 2 1/2 in |
Minimum Hose Size | 3/8 in |
Hole Diameter | 1 5/8 in |
Air Inlet Size | NPT |
Butt Diameter | 1 5/8 in |
Piston Stroke Length | 2 1/2 in |
Description
Bench Sand Rammer, Hole Diameter 1 5/8 in, Piston Bore Size 2 1/2 in, Piston Stroke Length 2 1/2 in, Maximum Blows per Minute 1,800 bpm, Butt Diameter 1 5/8 in, Tool Weight 3 lb, Air Inlet Gender Female, Air Inlet Size NPT, Air Consumption 14.1 cfm, Air Inlet Type 1/4 in NPT Female, Handle Type Straight, Kit Contents Safety Lever, Minimum Hose Size 3/8 in, Primary Material Application Foundry, Product Type Sand Rammer, Retainer Type Latch, Sand Rammer Style Benchtop, Series CP0200 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TR-50 - For Taps 1/4IN to 1/2IN - Carded (12050)
- CURRENT TOOLS 24" Diameter Cable Pulling Hook Sheave (424)
- WESTWARD Pry Bar Set, 4 pcs. (4PM09)
- KIPP Adjustable Handle, Size: 1 1/4-20X10 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.1A23X10)
- CHICAGO PNEUMATIC Bench Sand Rammer, 13-13/16 in. L (CP0200B22-2F)
- CHICAGO PNEUMATIC Pneumatic Sand Rammer, 1800Bpm, 0.71inBore (CP0200B18)
- CHICAGO PNEUMATIC CP 1290 1-1/4 Paving Breaker/Jackhammer (8900003037)
- CHICAGO PNEUMATIC Floor Sand Rammer, 42-45/64 in. L (CP0200B32L-2F)
- CHICAGO PNEUMATIC CP 0112 PAVING BREAKER 7/8 X 3-1/4 (8900003026)
- CHICAGO PNEUMATIC CP 1260 PAVING BREAKER 1-1/8 X 6 (8900003029)
- SULLAIR MPB-60AS Paving Breaker -1-1/8 x 6 with Super-Silent Anti-Freeze Muffler (68253082)
- Chicago Pneumatic Pavement Breakers & Jackhammers