Shop All Air Hammers
Chicago Pneumatic
Belt Sander, 6151939779
Mfr # 6151939779
Zoro # G9420317
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ Full Load 28 cfm
- Features Operator comfort; Excellent for paint removal, weld sanding, smoothing and rust removal in tight areas; Quick-change belt replacement; Rubber molded grip; Adjustable sanding arm; 3/8" (10 mm) capacity; Handle exhaust and swivel air inlet
- Required Pressure 101.5 dBa
- Average CFM @ 15 Second Run Time 14 cfm
- Air Inlet 0.25 "
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # 6151939779
- Zoro # G9420317
- Country of Origin China
- Category Air Hammers
Dimensions
Overall Length | 12" |
Height over spindle | 0.9" |
Details
Item | Belt Sander, 6151939779 |
CFM @ Full Load | 28 cfm |
Features | Operator comfort; Excellent for paint removal, weld sanding, smoothing and rust removal in tight areas; Quick-change belt replacement; Rubber molded grip; Adjustable sanding arm; 3/8" (10 mm) capacity; Handle exhaust and swivel air inlet |
Required Pressure | 101.5 dBa |
Average CFM @ 15 Second Run Time | 14 cfm |
Air Inlet | 0.25 " |
Min. Hose | 3/8" |
Noise level | 90.5 dBa |
Free speed air consumption | 13.3 cfm |
Free speed | 22000 rpm |
Vibration | <2.5 m/s (ISO-8662-8) |
Power | 260 W; 0.35 hp |
Description
Belt Sander, 6151939779
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6" Knife Double/Single Cut Bastard File with Safe Back (06804N)
- ORFEBRERIA 1 lbs TVX Dead Blow Hammer (OR3236953)
- DIABLO Freud 1-1/4 in. D X 5/16 in. X 2-3/16 in. L Carbide Rounding Over Router Bit (34-112)
- SK PROFESSIONAL TOOLS 1/4 in Drive, E8 Female Torx(R) SAE Socket, 6 Points (42608)
- CHICAGO PNEUMATIC CP 0012 CHIP HAMMER .680 RND (8900000102)
- CHICAGO PNEUMATIC 0.68 Inch Air Chipping Hammer, Round Shank, Stroke 0.98 in, Bore Diameter 1.14 in - 2750 BPM (CP9363-1R)
- CHICAGO PNEUMATIC HAMMER HD AIR KIT SHOCK REDUCE W/CHISEL (CP7110K)
- CHICAGO PNEUMATIC 1" Stroke Straight Air Chipping Hammer 3800 bpm (B15B)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 2000 bpm (CP714)
- CHICAGO PNEUMATIC 1/2 Inch Air Chipping Hammer, QTR OCT WF Shank, Stroke 1.4 in, Bore Diameter 0.93 in - 3000 BPM (B18B)
- ASTRO PNEUMATIC AIR HAMMER (AO4980)
- Chicago Pneumatic Air Hammers