Shop All Air Drills
Chicago Pneumatic
Belt Sander, 10mm
Mfr # CP858
Zoro # G9418092
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP858
- Zoro # G9418092
- UPC # 00154515197592
- Country of Origin China
- Category Air Drills
Details
Item | Belt Sander , 10mm |
Description
Belt Sander , 10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Universal Ball Joint Puller, 65 x 23mm (1.73/1)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-102)
- CENTURY DRILL & TOOL Tack Lifter, 6". (72182)
- MCGUIRE NICHOLAS Quad Electrician Pouch (23021-Q)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 4500 rpm (CP1014P45)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 500 rpm (CP1014P05)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 3200 rpm (CP1117P32)
- CHICAGO PNEUMATIC 1/4" Reversible Pistol Air Drill 2800 rpm (CP7300RC)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2400 rpm (CP785QC)
- CHICAGO PNEUMATIC DRILL 3/8" STRAIGHT 2700RPM (CP887C)
- AIRCAT DRILL 1/2" REV DRILL RED COMPOSITE (ACA4450)
- Chicago Pneumatic Air Drills