Shop All Air Hammers
Chicago Pneumatic
Belt 80 Grit, 10 pcs.
Mfr # 8940169004
Zoro # G9420229
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 10 pieces
- Overall Length 13"
- Overall Width 3/8"
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # 8940169004
- Zoro # G9420229
- UPC # 00015451593629
- Country of Origin China
- Category Air Hammers
Dimensions
Overall Length | 13" |
Overall Width | 3/8" |
Details
Item | Belt 80 Grit 10PCS |
Features | 10 pieces |
Grit | 80 |
Description
Belt 80 Grit 10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP Circle Cutting Attachment, 4" to 12" dia. (CRCT4)
- RAPTOR Fixture, 2 lb. Max. Weight, Aluminum (RWP-019SS)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #6 (C18059)
- MALCO Flex Duct Cutter With Wire Cutter (FDC1)
- CHICAGO PNEUMATIC CP 4132 Chipping Hammer (9245999880)
- CHICAGO PNEUMATIC 0.498" Round Pistol Air Hammer 1800 bpm (CP717)
- CHICAGO PNEUMATIC 4" Stroke Straight Air Chipping Hammer 1600 bpm (CP9363-4R)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 3200 bpm (CP7110K)
- CHICAGO PNEUMATIC CP 0012 CHIP HAMMER .680 RND (8900000102)
- CHICAGO PNEUMATIC 3/4 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.07 in, Bore Diameter 1.1 in - 2400 BPM (GV5)
- INGERSOLL-RAND Air Hammer, 5000BPM, 1-5/8 in. Stroke (115)
- Chicago Pneumatic Air Hammers