Shop All Pneumatic Parts
Chicago Pneumatic
Backing Pad For 5 in. Paper
Mfr # 2050548393
Zoro # G2490391
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CP3070-120G
- Includes Backing Pad
- Fits Brand CHICAGO PNEUMATIC
- Compatible with Manufacturer Part Number CP3070-120G
- Product Type Backing Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 2050548393
- Zoro # G2490391
- UPC # 015451696726
- Country of Origin Japan
- Category Pneumatic Parts
Details
Item | Backing Pad For 5" Paper |
For Use With Mfr. Model Number | CP3070-120G |
Includes | Backing Pad |
Fits Brand | CHICAGO PNEUMATIC |
Compatible with Manufacturer Part Number | CP3070-120G |
Product Type | Backing Pad |
Compatible with Brand | Chicago Pneumatic |
Description
Backing Pad For 5 In. Paper, Series Not Applicable, Compatible with Grainger Part Number 22P494, Product Type Backing Pad, Compatible with Manufacturer Part Number CP3070-120G, Compatible with Series Not Applicable, Compatible with Brand Chicago Pneumatic, Includes Backing Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-20-30-P-A-GF (DFM-20-30-P-A-GF)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 250 psi (SD14050 OVP)
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 250 psi (4ZL74)
- MARTIN SPROCKET & GEAR SPUR GEAR-STL-STK - DIRECT BORE (S2016)
- CHICAGO PNEUMATIC End Plate Spacer (KF125472)
- CHICAGO PNEUMATIC Tune Up Kit (2050562663)
- CHICAGO PNEUMATIC Tune Up Kit (8940168415)
- CHICAGO PNEUMATIC Bearing (C068659)
- CHICAGO PNEUMATIC Blades, For Mfr. No.CP881 (CA146719)
- CHICAGO PNEUMATIC Motor Housing Cover (CA145146)
- CAMOZZI #6510 06-04, Male Connector, 3/8" OD X 1/4" NPT (6510 06-04)
- Chicago Pneumatic Compressor, Air Tank & Pneumatic Tool Parts