Shop All Air Impact Wrenches
Chicago Pneumatic
Angle Reversible Key Driveill, 3/8"
Mfr # 8941008790
Zoro # G9420131
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4"
- Free Speed 2,000 rpm
- Handle Type Rubber Grip Handle
- Housing Material Composite
- Min. Hose Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # 8941008790
- Zoro # G9420131
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 3/8" |
Details
Air Inlet | 1/4" |
Free Speed | 2,000 rpm |
Handle Type | Rubber Grip Handle |
Housing Material | Composite |
Item | Angle Reversible 3/8" Key Driveill |
Description
Angle Reversible 3/8 In. Key Driveill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10715)
- PELICAN Black Protective Case, 31.28"L x 24.2"W x 17.48"D (1630)
- TOOL TIME CORPORATION 30750 Hand Impact Tool Set (TO135911)
- GEARWRENCH 14mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86414)
- CHICAGO PNEUMATIC #5 Spline Air Impact Wrench, Pistol Handle, Max Torque Reverse 2800 ft. lbf, 3500 RPM, 2-Jaws (CP0611P-RLS)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 425 ft.-lb. (CP734H)
- CHICAGO PNEUMATIC 1-1/2" D-Handle Impact Wrench 3600 ft.-lb. (CP6120-D35H)
- CHICAGO PNEUMATIC $3/4" Stubby Impact Wrench (CP7762)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP9542)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP7763)
- CHICAGO PNEUMATIC 3/8" Inline Air Impact Wrench 90 ft.-lb. (CP7722)
- Chicago Pneumatic Air Impact Wrenches