Shop All Air Grinders
Chicago Pneumatic
Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 8,500 RPM, 2.8 hp
Mfr # CP3850-85AB7V
Zoro # G6411772
product price: $1,633.99
/ea
Free Shipping & Returns
$1,633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Duty Heavy Duty
- Free Speed 8,500 RPM
- Grinder Type Angle
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP3850-85AB7V
- Zoro # G6411772
- UPC # 015451709075
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 5/8 in |
Overall Length | 13 3/8 in |
Wheel Dia. | 7 in |
Spindle Size | 5/8"-11 |
Spindle Thread Size | 5/8"-11 |
Air Inlet Connection Size | 1/2 in |
Wheel Diameter | 7 in |
Description
Angle Grinder, Wheel Diameter 7 in, Horsepower 2.8 hp, For Wheel Type Type 27, Max. Speed 8,500 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 1/2 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 5/8 In.-11, Reach Extended Reach, Duty Heavy Duty, Variable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Multi-Purpose Hole Saw, 1-3/8" (550-035)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH4E13)
- DRILL AMERICA 5/16"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X5/16)
- KO-KEN Nut Setter TORX E4 50mm 1/4 Hex Drive (113.50-E4)
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.54 hp (CP3030-418R)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.8 hp (CP9120CRN)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7412)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (CP3019-20AC)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7405)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.4 hp (CP3000-418R)
- AURAND MANUFACTURING Air Powered Scarifier, 1/2 in Air Inlet, 3/4 hp (KP5)
- Chicago Pneumatic Air Grinders