Shop All Air Grinders
This Product is Discontinued
Chicago Pneumatic
Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 2.3 hp (Discontinued)
Mfr # CP3650-120AB
Zoro # G6478053
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Inlet 3/8 in NPT Female
- Duty Heavy Duty
- Free Speed 12,000 RPM
- Grinder Type Angle
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP3650-120AB
- Zoro # G6478053
- UPC # 015451701147
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 1/2 in |
Overall Length | 9 3/8 in |
Wheel Dia. | 5 in |
Spindle Size | 5/8"-11 |
Pad Size | 5 in |
Air Inlet Connection Size | 3/8 in |
Spindle Thread Size | 5/8"-11 |
Wheel Diameter | 5 in |
Description
Air Rotary Sander, Duty Heavy Duty, Horsepower 2.4 hp, Air Consumption 68 cfm, Required Pressure 90 psi, Air Inlet Type NPT, Exhaust Location Rear, Throttle Type Lever, Vibration Level 2.9 m/sq sec, Air Inlet Gender Female, Tool Weight 3.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.