Shop All Air Grinders
Chicago Pneumatic
Angle Angle Grinder, 3/8 in Air Inlet, Heavy Duty, 13,500 rpm, 0.70 HP
Mfr # CP3040-GASTIM
Zoro # G3297169
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in
- Duty Heavy Duty
- Free Speed 13,500 rpm
- Grinder Type Angle
- HP 0.70 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP3040-GASTIM
- Zoro # G3297169
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 10 5/8 in |
Wheel Dia. | 4" |
Air Inlet Connection Size | 3/8 in |
Wheel Diameter | 4 in |
Spindle Thread Size | 3/8"-24 |
Details
Item | Angle Grinder |
Air Inlet | 3/8 in |
Duty | Heavy Duty |
Free Speed | 13,500 rpm |
Grinder Type | Angle |
HP | 0.70 HP |
Housing Material | Steel |
CFM @ Full Load | 26.5 |
Grinder Orientation | Angle |
Lever Type | Safety Lever |
Tool Weight | 3.7 lb |
Max. Speed | 13,500 RPM |
Power Source | Air Powered |
Exhaust Location | Side |
Safety Features | Safety Lever |
Horsepower | 1 hp |
Vibration Level | 9.6 m/sq sec |
Air Consumption | 27 cfm |
Description
Angle Grinder, Wheel Diameter 4 in, Horsepower 1 hp, Max. Speed 13,500 RPM, Air Inlet 3/8 in, Air Inlet Connection Size 3/8 in, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Demolition Slotted Screwdriver 5/16 in Square (401M10)
- GEARWRENCH 13PC NON CAPS SET (KDT9509N)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 2-1/2" (MHS100)
- HHIP 13/32" 5C Round Collet (3900-1123)
- CHICAGO PNEUMATIC Straight Angle Grinder, 1/2 in Air Inlet, Heavy Duty, 4,500 rpm, 3.2 hp (CP3249-GABSUD)
- CHICAGO PNEUMATIC Die Grinder Kit, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7411K)
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.5 hp (CP3550-120AB45)
- CHICAGO PNEUMATIC CP875, Mini Angle Die Grinder, CP875, 22500 RPM (T023995)
- CHICAGO PNEUMATIC DIE GRINDER 1/4" 6" LENGTH 24000 RPM (CP860ES)
- CHICAGO PNEUMATIC Extended Straight Wheel Grinder, 3/8 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 18,000 RPM (CP3451-18SE3)
- INGERSOLL-RAND Pencil Grinder, 1/4 in NPT Female Air Inlet, Industrial, 60,000 RPM, 0.1 hp (7978)
- Chicago Pneumatic Air Grinders