Shop All Air Grinders
Chicago Pneumatic
Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp
Mfr # CP7550C
Zoro # G2367648
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Duty Heavy Duty
- Free Speed 12,000 RPM
- Grinder Type Angle
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7550C
- Zoro # G2367648
- UPC # 015451748401
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 10 5/8 in |
Spindle Size | 3/8"-24 |
Wheel Dia. | 5 in |
Spindle Thread Size | 3/8"-24 |
Air Inlet Connection Size | 1/4 in |
Wheel Diameter | 5 in |
Description
Angle Grinder, Wheel Diameter 5 in, Horsepower 1.1 hp, For Wheel Type Type 27, Max. Speed 12,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Reach Standard Reach, Duty Heavy Duty, Variable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HECK INDUSTRIES Tube and Pipe Notcher, Steel (WFN3)
- KNIPEX Push-Button Replacement, Push-Button Rep (87 09 560)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 3/16 (C13184)
- INGERSOLL-RAND Hous"g Assembly, 3/4 (2145QiMAX-A40)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (CP3019-20AC)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (CP3000-330R)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (CP3000-325R)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.5 hp (CP3019-12AC)
- CHICAGO PNEUMATIC Straight Pneumatic Die Grinder, 1/4" npt Air Inlet, 1/4" Collet, Industrial, 20,000 rpm, 1/2 HP (CP3019-20ES)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 30,000 RPM, 0.3 hp (CP876)
- CLECO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.4 hp (10LF200-36)
- Chicago Pneumatic Air Grinders