Shop All Air Grinders
Chicago Pneumatic
Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp
Mfr # CP7550B
Zoro # G2367657
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Duty Heavy Duty
- Free Speed 12,000 RPM
- Grinder Type Angle
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7550B
- Zoro # G2367657
- UPC # 015451748418
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 10 5/8 in |
Wheel Dia. | 5 in |
Spindle Size | 5/8"-11 |
Wheel Diameter | 5 in |
Air Inlet Connection Size | 1/4 in |
Spindle Thread Size | 5/8"-11 |
Description
Angle Grinder, Wheel Diameter 5 in, Horsepower 1.1 hp, For Wheel Type Type 27, Max. Speed 12,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 5/8 In.-11, Reach Standard Reach, Duty Heavy Duty, Variable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Kynar(R) Copper Wire, 30 AWG, Green (R30G-0100)
- XCELITE 1/8" 2" Round (R181N)
- STAR ASIA Tape Measure Set 2-Pc Dual-Rule St (10903)
- PICA Pica Dry Longlife Automatic Pencil and Multi-Use assorted Refill Leads, 4 graphite, 2 red, 2 yellow (30402)
- CHICAGO PNEUMATIC Straight Pencil Grinder Kit, 1/4 in NPT Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.05 hp (CP9104QKIT)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp (CP3000-515R)
- CHICAGO PNEUMATIC Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, 5/8" Collet, Heavy Duty, 7,500 RPM, 1.3 hp (CP857)
- CHICAGO PNEUMATIC CP7406 1/4" 90 Degree Angle Die Grinder (7406)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7545C)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (CP3000-330R)
- VIKING Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 15,000 RPM, 0.33 hp (VT3012A)
- Chicago Pneumatic Air Grinders