Shop All Air Grinders
Chicago Pneumatic
Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp
Mfr # CP7545C
Zoro # G2367666
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Duty Heavy Duty
- Free Speed 12,000 RPM
- Grinder Type Angle
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP7545C
- Zoro # G2367666
- UPC # 015451748388
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 10 5/8 in |
Spindle Size | 3/8"-24 |
Wheel Dia. | 4 1/2 in |
Wheel Diameter | 4 1/2 in |
Spindle Thread Size | 3/8"-24 |
Air Inlet Connection Size | 1/4 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, Horsepower 1.1 hp, For Wheel Type Type 27, Max. Speed 12,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Reach Standard Reach, Duty Heavy Duty, Variable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Appliance Rocker Switch, SPST, 16A, 125VAC (GSW-41)
- BURNDY Type W Crimping Die, 2 AWG (W239)
- EAZYPOWER Adjustable Countersink, 1/2", 1/4" Shank (30060)
- J.W. WINCO DIN508-14-M10-10 T-Slot Nut Steel (A80234)
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.54 hp (CP3030-418R)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7405)
- CHICAGO PNEUMATIC GRINDER ANGLE 2" CUTOFF TOOL W/KIT (CP7500DK)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7406)
- CHICAGO PNEUMATIC GRINDER 5" M10 12000 RPM (CP854E)
- CHICAGO PNEUMATIC $DIE GRINDER 1/4" 120 DEG ANGLE (CP7408)
- SPEEDAIRE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Medium Duty, 8,500 RPM, 1.0 hp (21AA91)
- Chicago Pneumatic Air Grinders