Shop All Air Grinders
Chicago Pneumatic
Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp
Mfr # CP7540CN
Zoro # G2367681
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Duty Heavy Duty
- Free Speed 12,000 RPM
- Grinder Type Angle
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7540CN
- Zoro # G2367681
- UPC # 015451748364
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 10 5/8 in |
Spindle Size | 3/8"-24 |
Wheel Dia. | 4 in |
Air Inlet Connection Size | 1/4 in |
Spindle Thread Size | 3/8"-24 |
Wheel Diameter | 4 in |
Description
Angle Grinder, Wheel Diameter 4 in, Horsepower 1.1 hp, For Wheel Type Type 27, Max. Speed 12,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Reach Standard Reach, Duty Heavy Duty, Variable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16in-32 UNS HSS Plug Tap and 9/32in HSS Drill Bit Kit (POUFS5/16-32)
- EUROBOOR Spindle connection B16 - MC3 (B16-MC3)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C-TC TiCN 1x1x2x4-1/2 (C32639)
- STEEL GRIP PIPE WRENCH RD 10""L 1PC (2252849)
- CHICAGO PNEUMATIC 9 Inch (230 mm) Air Vertical Grinder, 4.56 HP / 3400 W (CP3340-SALAVEL)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7545C)
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (CP3030-330R)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7410)
- CHICAGO PNEUMATIC Cp875 Ang Die Grinder (CPT023995)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.5 hp (CP3019-25)
- SPEEDAIRE Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 3,500 RPM, 0.5 hp (22EW13)
- Chicago Pneumatic Air Grinders