Shop All Air Grinders
Chicago Pneumatic
Angle Angle Grinder, 1/4 in Air Inlet, Heavy Duty, 22,000 RPM, 0.5 hp
Mfr # CP3019-20A3
Zoro # G4141719
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in
- Duty Heavy Duty
- Grinder Type Angle
- Handle Material Composite
- HP 0.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP3019-20A3
- Zoro # G4141719
- UPC # 015451686161
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 5/16 in |
Overall Length | 6 3/8 in |
Wheel Dia. | 3 in |
Spindle Thread Size | 3/8"-24 |
Wheel Diameter | 3 in |
Air Inlet Connection Size | 1/4 in |
Description
Angle Grinder, Wheel Diameter 3 in, Horsepower 0.5 hp, Max. Speed 20,000 RPM, Air Inlet 1/4 in, Air Inlet Connection Size 1/4 in, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, Torx(R) Metric Socket, 12 Points (J5225MN)
- HUSQVARNA Blade Shaft Wrench (542202292)
- STARRETT Steel/Vinyl Case Only (450ZZ-6)
- V-8 TOOLS 1/2" Drive Crowfoot Wrench Set, Metric, Open End, Full Polish (7917)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7410)
- CHICAGO PNEUMATIC Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 1.0 hp (CP9113G)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.8 hp (CP9120CRN)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7411)
- CHICAGO PNEUMATIC CP9104Q, 1/8 Pencil Grinder, CP9104Q, 60000 RPM (6151959104)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.8 hp (CP9121BR)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, General, 60,000 RPM, 0.1 hp (52850)
- Chicago Pneumatic Air Grinders