Shop All Air Grinders
Chicago Pneumatic
Angle Angle Grinder, 1/4 in Air Inlet, Heavy Duty, 18,000 RPM, 0.5 hp
Mfr # CP3019-18A3
Zoro # G4141728
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in
- Duty Heavy Duty
- Grinder Type Angle
- Handle Material Composite
- HP 0.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP3019-18A3
- Zoro # G4141728
- UPC # 015451686154
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 5/16 in |
Overall Length | 6 3/8 in |
Wheel Dia. | 3 in |
Wheel Diameter | 3 in |
Spindle Thread Size | 3/8"-24 |
Air Inlet Connection Size | 1/4 in |
Description
Angle Grinder, Wheel Diameter 3 in, Horsepower 0.5 hp, Max. Speed 18,000 RPM, Air Inlet 1/4 in, Air Inlet Connection Size 1/4 in, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive, 29mm 6 pt Metric Socket, 6 Points (DW-3/4D29MM)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3139)
- MALCO Hog Ring Pliers, w/Magazine, 20 In, 9 ga (HRP5)
- KLEIN TOOLS Grip for High Strength Cables 0.55-Inch (1684-5)
- CHICAGO PNEUMATIC Straight Angle Grinder, 1/2 in Air Inlet, Heavy Duty, 4,500 rpm, 3.2 hp (CP3249-GABSUD)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7406)
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.54 hp (CP3030-420R)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in Air Inlet, General, 12,000 RPM, 0.8 hp (CP9122CR)
- CHICAGO PNEUMATIC Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 1.0 hp (CP9113G)
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP3450-12AC4)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM (52211)
- Chicago Pneumatic Air Grinders