Shop All Air Grinders
Chicago Pneumatic
Angle Angle Grinder, 1/4 in Air Inlet, Heavy Duty, 12,000 RPM, 0.5 hp
Mfr # CP3019-13A4
Zoro # G4141700
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in
- Duty Heavy Duty
- Free Speed 12,000 RPM
- Grinder Type Angle
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP3019-13A4
- Zoro # G4141700
- UPC # 015451686147
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 5/16 in |
Overall Length | 6 3/8 in |
Wheel Dia. | 4 in |
Spindle Thread Size | 3/8"-24 |
Air Inlet Connection Size | 1/4 in |
Wheel Diameter | 4 in |
Description
Angle Grinder, Wheel Diameter 4 in, Horsepower 0.5 hp, Max. Speed 12,000 RPM, Air Inlet 1/4 in, Air Inlet Connection Size 1/4 in, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 in Drive, 77mm 12 pt Metric Socket, 12 Points (45J256)
- WRIGHT TOOL 3/4 in Drive Impact Socket 30 mm Size, Standard Socket, black oxide (68-30MM)
- MAKITA Makita 650101-0 Switch 1267.4102 (650101-0)
- KO-KEN Socket 19mm Nut Grip 36mm 1/2 Sq. Drive (4450M-19)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7550B)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.4 hp (CP3000-418R)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in Air Inlet, General, 12,000 RPM, 0.6 hp (CP854E)
- CHICAGO PNEUMATIC Angle Die Grinder Kit, 875K (CPT875K)
- CHICAGO PNEUMATIC Die Grinder Kit, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7411K)
- CHICAGO PNEUMATIC $90 deg. Air Angle Die Grinder (CP875)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7550C)
- Chicago Pneumatic Air Grinders