Shop All Air Grinders
Chicago Pneumatic
Angle Angle Grinder, 1/2 in Air Inlet, Heavy Duty, 6,000 RPM, 2.8 hp
Mfr # CP3850-60AB9V
Zoro # G4141649
product price: $1,625.99
/ea
Free Shipping & Returns
$1,625.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in
- Duty Heavy Duty
- Free Speed 6,000 RPM
- Grinder Type Angle
- HP 2.8 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP3850-60AB9V
- Zoro # G4141649
- UPC # 015451705640
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 5/8 in |
Overall Length | 13 3/8 in |
Wheel Dia. | 9 in |
Air Inlet Connection Size | 1/2 in |
Spindle Thread Size | 5/8"-11 |
Wheel Diameter | 9 in |
Details
Item | Angle Grinder |
Air Inlet | 1/2 in |
Duty | Heavy Duty |
Free Speed | 6,000 RPM |
Grinder Type | Angle |
HP | 2.8 hp |
Includes | Spindle Lock Button |
Lever Type | Safety Lever |
Grinder Orientation | Angle |
CFM @ Full Load | 80.0 |
Tool Weight | 7 lb |
Power Source | Air Powered |
Switch Type | Safety Lever |
Vibration Level | 6.8 m/sq sec |
Horsepower | 2.8 hp |
Air Consumption | 80 cfm |
Safety Features | Double Action Safety Lever |
Max. Speed | 6,000 RPM |
Description
Angle Grinder, Wheel Diameter 9 in, Horsepower 2.8 hp, Max. Speed 6,000 RPM, Air Inlet 1/2 in, Air Inlet Connection Size 1/2 in, Lever Type Safety Lever, Spindle Thread Size 5/8 In.-11, Duty Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap and Die Set, 76 pc, High Carbon Steel (26376)
- JOHNSON LEVEL & TOOL Digital Angle Finder, SS, 7 In L (1888-0700)
- STARRETT Telescoping Gage Set (S229FZ)
- URREA Heavy duty long nose locking plier 9-1/16” (4099)
- CHICAGO PNEUMATIC Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, 5/8" Collet, Heavy Duty, 7,500 RPM, 1.3 hp (CP857)
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (CP3030-330R)
- CHICAGO PNEUMATIC DIE GRINDER 1/4" 6" LENGTH 24000 RPM (CP860ES)
- CHICAGO PNEUMATIC Straight Pneumatic Die Grinder, 1/4" npt Air Inlet, 1/4 (6.4mm) Collet, Industrial, 20,000 rpm (CP3000-420F)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7550C)
- CHICAGO PNEUMATIC Angle Die Grinder Kit, 875K (CPT875K)
- DOTCO Grinder, 1/4 Ergo 3Hp 34,000R (12L1001-36RT)
- Chicago Pneumatic Air Grinders