Shop All Air Grinders
Chicago Pneumatic
Angle Air Die Grinder, 3/8 in Air Inlet, 1/4" Collet, Heavy Duty, 24,000 rpm, 0.8 HP
Mfr # CP3109-24
Zoro # G4141116
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in
- Collet 1/4"
- Duty Heavy Duty
- Grinder Type Angle
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP3109-24
- Zoro # G4141116
- UPC # 015451685959
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 8 3/4 in |
Collet Size | 1/4 in |
Description
Air Angle Die Grinder, Duty Heavy Duty, Horsepower 0.8 hp, Collet Size 1/4 in, Grinder Orientation Straight, Max. Speed 24,000 RPM, Air Inlet 3/8 in, Includes 1/4 In. Collet Holder, Safety Features Safety Lever, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 6mm Hex Metric Socket, 6 Points (53YT49)
- RIDGID Pipe Extractor, 1/4 In (81)
- FELO Screwdriver, Slotted, Ergonic, 3/8" (07157 53125)
- BOSCH Optical Level, 400 ft., Exterior (GOL 32 CK)
- CHICAGO PNEUMATIC $90 deg. Air Angle Die Grinder (CP875)
- CHICAGO PNEUMATIC Extended Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Medium Duty, 24,000 RPM, 0.54 hp (CP860ES)
- CHICAGO PNEUMATIC CP7406 1/4" 90 Degree Angle Die Grinder (7406)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 13,000 RPM, 0.7 hp (CP854)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7550B)
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (CP3030-330R)
- SPEEDAIRE Straight Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM (48MA01)
- Chicago Pneumatic Air Grinders