Shop All Air Grinders
Chicago Pneumatic
Angle Air Die Grinder, 3/8 in Air Inlet, 1/4" Collet, Heavy Duty, 12,000 rpm, 1.2 HP
Mfr # CP3119-15
Zoro # G4141037
product price: $1,009.99
/ea
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in
- Collet 1/4"
- Duty Heavy Duty
- Free Speed 12,000 rpm
- Grinder Type Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP3119-15
- Zoro # G4141037
- UPC # 015451685980
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 8 3/4 in |
Collet Size | 1/4 in |
Description
Air Angle Die Grinder, Duty Heavy Duty, Horsepower 1.2 hp, Collet Size 1/4 in, Grinder Orientation Straight, Max. Speed 15,000 RPM, Air Inlet 3/8 in, Includes Series 300 Collet 1/4 In., Exhaust Hose 31 In., Flat Wrench 7/16 In., Flat Wrench 11/16 In., Safety Features Safety Lever, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Quick Release Trigger Clamp 12" (107097)
- DRILL AMERICA 1/2" HSS Heavy Duty Split Point Stub Drill Bit (D/AST1/2)
- MILWAUKEE TOOL 18 TPI Standard Compact Portable Band Saw Blade 3PK (48-39-0529)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/8"-16 , Plug , UNC , 3 Flutes (313559)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 22,000 RPM, 0.2 hp (CP7500D)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7545C)
- CHICAGO PNEUMATIC 9 Inch (230 mm) Air Vertical Grinder, 4.56 HP / 3400 W (CP3340-SALAVEL)
- CHICAGO PNEUMATIC Extended Air Die Grinder, 3/8" NPT Air Inlet, 1/4" Collet, Industrial, 12,000 rpm, 1.2 HP (CP3119-12EXL)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.5 hp (CP3019-25)
- CHICAGO PNEUMATIC Angle Die Grinder Kit, 875K (CPT875K)
- DYNABRADE Right Angle Right Angle Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP (48315)
- Chicago Pneumatic Air Grinders