Shop All Air Grinders
Chicago Pneumatic
Angle Air Die Grinder, 3/8 in Air Inlet, 1/4" Collet, Heavy Duty, 12,000 rpm, 1.2 HP
Mfr # CP3119-12
Zoro # G4141055
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in
- Collet 1/4"
- Duty Heavy Duty
- Grinder Type Angle
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP3119-12
- Zoro # G4141055
- UPC # 015451685973
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 8 3/4 in |
Collet Size | 1/4 in |
Description
Air Angle Die Grinder, Duty Heavy Duty, Horsepower 1.2 hp, Collet Size 1/4 in, Grinder Orientation Straight, Max. Speed 12,000 RPM, Air Inlet 3/8 in, Includes Series 300 Collet 1/4 In., Exhaust Hose 31 In., Flat Wrench 7/16 In., Flat Wrench 11/16 In., Safety Features Safety Lever, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 16Oz Rubber Mallet (KTIXD71716R)
- PROTO Satin Combination Flare Nut Wrench 3/4" - 12 Point (J3757T)
- REMCO Bench Scraper, 8-1/2 in. L, Pink (69601)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (1792731)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.5 hp (CP3550-120ACC)
- CHICAGO PNEUMATIC Extended Straight Wheel Grinder, 3/8 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 18,000 RPM (CP3451-18SE3)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.5 hp (CP3019-25)
- CHICAGO PNEUMATIC Angle Air Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Heavy Duty, 40,000 rpm, 1/2 HP (CP3019-40)
- CHICAGO PNEUMATIC HD High Power Impact Wrench, 3/4"Drive, 3/8" NPT Air Inlet, General, 6300 rpm (CP7763)
- CHICAGO PNEUMATIC Extended Air Angle Die Grinder, 3/8 in Air Inlet, 1/4" Collet, Heavy Duty, 15,000 rpm, 1.2 HP (CP3119-15ES)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.8 hp (CP9121BR)
- Chicago Pneumatic Air Grinders