Shop All Air Grinders
Chicago Pneumatic
Angle Air Die Grinder, 3/8 in Air Inlet, 1/4" Collet, Heavy, 12,000 rpm, 2.4 HP
Mfr # CP3650-120ACC
Zoro # G4141061
Free Shipping & Returns
$1,314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in
- Collet 1/4"
- Duty Heavy
- Free Speed 12,000 rpm
- Grinder Type Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP3650-120ACC
- Zoro # G4141061
- UPC # 015451701123
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 13 in |
Overall Length | 9 3/8 in |
Collet Size | 1/4 in |
Description
Air Angle Die Grinder, Horsepower 2.3 hp, Collet Size 1/4 in, Grinder Orientation Straight, Max. Speed 12,000 RPM, Air Inlet 3/8 in, Includes 3/8 In. Air Hose Nipple for 1/2 In. (13mm) ID Hose, Hose Clamp, Exhaust Hose, Vibration Damping side handle, Spanner Wrench 19mm, Safety Features Safety Lever, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Plastic hammer d.27 mm 235 g (70160027)
- GREENLEE Knock Out Case, KCC-LS2 (KCC-LS2)
- GEARWRENCH 13mm 6 Point Combination Wrench (81761)
- INSIZE Spring Divider, Steel, 0 to 10.24" Range (7260-250)
- CHICAGO PNEUMATIC Extended Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 1.0 hp (CP9113GES)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in Air Inlet, General, 12,000 RPM, 0.6 hp (CP854E)
- CHICAGO PNEUMATIC CP9104Q, 1/8 Pencil Grinder, CP9104Q, 60000 RPM (6151959104)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (CP3000-520R)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7405)
- CHICAGO PNEUMATIC HD High Power Impact Wrench, 3/4"Drive, 3/8" NPT Air Inlet, General, 6300 rpm (CP7763)
- MILTON Brass Ferrule, 7/8x.900" ID (1654-12)
- Chicago Pneumatic Air Grinders