Shop All Air Grinders
Chicago Pneumatic
Angle Air Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Heavy Duty, 40,000 rpm, 1/2 HP
Mfr # CP3019-40ES
Zoro # G4141131
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in
- Collet 1/4"
- Duty Heavy Duty
- Free Speed 40,000 rpm
- Grinder Type Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP3019-40ES
- Zoro # G4141131
- UPC # 015451686116
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 5/16 in |
Overall Length | 9 3/4 in |
Collet Size | 1/4 in |
Description
Air Angle Die Grinder, Duty Heavy Duty, Horsepower 0.5 hp, Collet Size 1/4 in, Grinder Orientation Extended, Max. Speed 40,000 RPM, Air Inlet 1/4 in, Safety Features Safety Lever, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Multi-Tool, Stainless Steel, 15-Tool (40JD54)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 18x4" (CF286PF)
- MICRO 100 Indexable Boring Bar 4 Pc (40-7202)
- LENOX Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel (1792999)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 7,700 RPM, 2.8 hp (CP3850-77AB7V)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7408)
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in Air Inlet, Heavy Duty, 13,500 rpm, 0.70 HP (CP3040-GASTIM)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 22,000 RPM, 0.2 hp (CP7500D)
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in Air Inlet, General, 7,500 rpm, 1.1 HP (CP9123)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (CP3000-520R)
- AURAND MANUFACTURING Cutter Bundle, 8 in. (674E)
- Chicago Pneumatic Air Grinders