Shop All Lubricants
Chicago Pneumatic
Air Tool Oil, Mineral Base, 1.32 gal
Mfr # 8940176599
Zoro # G401212498
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- Container Size 1.32 gal
- Base Oil Mineral
- SAE Grade Not Specified
- Application Air Line and Pneumatic Motors Lubrication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8940176599
- Zoro # G401212498
- UPC # 015451791285
- Country of Origin France
- Category Lubricants
Dimensions
Container Size | 1.32 gal |
Details
Item | Air Tool Oil |
NSF Rating | Not Rated |
Base Oil | Mineral |
SAE Grade | Not Specified |
Application | Air Line and Pneumatic Motors Lubrication |
For Use With | Air Line and Pneumatic Motors Lubrication |
Food Grade Oil | No |
Viscosity Index | 40 |
Color | Yellow |
Features | Good Protection Against Corrosion, High Pressure and Impact Resistant, Low Temperature Flow Characteristics, Non Toxic |
Flash Point | 210 Degrees C |
Container Type | Bottle |
ISO Viscosity Grade | 32 |
Description
Air Tool Oil, ISO Viscosity Grade 32, SAE Grade Not Specified, Base Oil Mineral, Container Size 1.32 gal, Container Type Bottle, NSF Rating Not Rated, Viscosity Index 40, Flash Point 210 Degrees C, Color Yellow, Application Air Line and Pneumatic Motors Lubrication, Food Grade Oil No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 169 in. OC (B166K)
- DONALDSON Breather, Spin-On (P564424)
- ARO Piggyback, Air Inlet 3/4", NPT, 173 scfm (P39354-600)
- DAYTON Metric Sleeve Bearing, 18x25x22 L, PK5 (3FJW9)
- JET-LUBE Open Gear Lubricant, Aerosol Can, 12 oz. (17941)
- SUPER LUBE Air Tool Lubricant, Bottle, 1 Pt. (12016)
- SUPER LUBE 4 oz. Extra Lightweight Synthetic (53004)
- SUPER LUBE Cartridge Super Lube; Synthetic Grease 3 Oz. (21036)
- HARVEY Thread Cut Oil Dark 32Oz (016265)
- RENEWABLE LUBRICANTS Dry Slide Lubricant, 12 oz (81990)
- CRC Elctrcl Silicone Lubricant, Aerosol, 10 Oz. (02094)
- Chicago Pneumatic Penetrants and Lubricants