Shop All Air Sanders, Buffers & Polishers
This Product is Discontinued
Chicago Pneumatic
Air Tire Buffer 0.50 HP 2800 rpm (Discontinued)
Mfr # CP873
Zoro # G4142181
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty General
- HP 0.5 HP
- Average CFM @ 15 Second Run Time 3.2
- CFM @ Full Load 13.0
- Required Pressure 90 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP873
- Zoro # G4142181
- UPC # 015451394868
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 8-1/4" |
Min Hose Size | 3/8" |
Minimum Hose Size | 3/8 in |
Air Inlet Size | 1/4 in |
Details
Item | Air Tire Buffer |
Duty | General |
HP | 0.5 HP |
Average CFM @ 15 Second Run Time | 3.2 |
CFM @ Full Load | 13.0 |
Required Pressure | 90 psi |
Free Speed | 2,800 rpm |
Air Inlet | 1/4" NPT |
Housing Material | Aluminum |
Application | Ideal For Patchwork, Roughing Areas For Recapping and Cleaning Tire Moldings |
Product Type | Tire Buffer |
Air Consumption | 13 cfm |
Maximum Motor Speed | 2,800 RPM |
Average Flow Rate | 3.2 cfm |
Description
Tire Buffer, Product Type Tire Buffer, Maximum Motor Speed 2,800 RPM, Air Consumption 13 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Minimum Hose Size 3/8 in, Tool Length 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.