Shop All Air Impact Wrenches
Chicago Pneumatic
Air ScrewDriver Shut-Off Push
Mfr # 2622
Zoro # G9419921
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 0.25 "
- Features Excellent for moderate to intensive assembly line; Productivity thanks to high speed; Easy to operate thanks to ergonomics features; Excellent accuracy for versatile applications; Automatic Shut-off clutch; screwdriver; Straight Push-to-start operation; One-hand reverse button; Keyless Torque setting adjustment; Color rings for identification
- Overall Length 9.1"
- Max working torque 4.5 Nm
- Output drive 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 2622
- Zoro # G9419921
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Overall Length | 9.1" |
Min. hose size | 3/8" |
Diameter | 1.26" |
Details
Air Inlet | 0.25 " |
Item | Air ScrewDriver Shut-Off Push |
Features | Excellent for moderate to intensive assembly line; Productivity thanks to high speed; Easy to operate thanks to ergonomics features; Excellent accuracy for versatile applications; Automatic Shut-off clutch; screwdriver; Straight Push-to-start operation; One-hand reverse button; Keyless Torque setting adjustment; Color rings for identification |
Max working torque | 4.5 Nm |
Output drive | 1/4" |
Free speed air consumption | 29 cfm |
Clutch type | Shut off |
Handle type | Straight |
Vibration | <2.5 m/s (ISO-28927-2 |
Sound Power | 86 dBa |
Bit holder | Quick Change Hexagonal Female |
Min working torque | 0.5 Nm |
Free speed | 1700 rpm |
Noise level | 75 dBa |
Description
Air ScrewDriver Shut-Off Push
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Antimicrobial Safety Cutter Safety Recessed, 7 in L (KCJ-XC-35X)
- REGAL CUTTING TOOLS 3/4-10 H3 4 Flt. Bottom Hand Tap (008596AS)
- MOBIL Mobil Almo 525, Pnematic Tool, SAE Grade 15, 1 qt. (122977)
- JONES STEPHENS Pex Clamp Tool (J40966)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 2800 ft.-lb. (CP0611PRS)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 700 ft.-lb. (CP8252-P)
- CHICAGO PNEUMATIC #5 Spline Air Impact Wrench, 6 Inch Ext Anvil, D-Handle, Torque 1920 ft. lbf, 5200 RPM, Pinless Rocking Dog (CP7782-SP6)
- CHICAGO PNEUMATIC Air Impact Wrench, 1/2" Square Drive (CP7748-2 G)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1100 ft.-lb. (CP6060-P15H)
- CHICAGO PNEUMATIC 1-1/2" D-Handle Air Impact Wrench 5900 ft.-lb. (CP6135-D80)
- AIRCAT Composite Stubby Impact Wrench, 1/2" (1056-XL)
- Chicago Pneumatic Air Impact Wrenches