Shop All Air Screwdrivers
Chicago Pneumatic
Air Screwdriver, 8.9 to 66 in.-lb.
Mfr # CP2611
Zoro # G3702797
product price: $902.99
/ea
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Torque Range Soft Draw 8.9 to 66 in-lb
- Max. Torque 7.5 ft-lb
- Clutch Type - Air Screwdriver Precision Shut-Off
- Throttle Type - Air Screwdrivers Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP2611
- Zoro # G3702797
- UPC # 015451677343
- Country of Origin Taiwan, Province of China
- Category Air Screwdrivers
Dimensions
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Length | 9 1/4 in |
Min. Hose Size | 3/8 in |
Overall Height | 7 in |
Drive Size | 1/4 in |
Description
Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 8.9 to 66 in-lb, Max. Torque 7.5 ft-lb, Clutch Type - Air Screwdriver Precision Shut-Off, Trigger Throttle Type - Air Screwdrivers, Free Speed 1,000 RPM, Industrial Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, 5.25 Average CFM @ 15 Second Run Time, 21.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 9 1/4 in, Hex Bit 1/4 in, High Torque, Ergonomic, 3 Air Inlets Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Lock Pin, NL-34L (73310190476)
- DYNAMIC Tools 1-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025336)
- PROTO 16 oz. Ball Peen Hammer, 13" Steel Handle (J1316AVP)
- LENOX Recip Swbld 10/14Tpi 25P (20491B110R)
- CHICAGO PNEUMATIC Air Screwdriver, 133 in.-lb. (CP2780)
- CHICAGO PNEUMATIC Screwdriver Shut Off Clutch (CP2622)
- CHICAGO PNEUMATIC Screwdriver Straight Cushion Clutch (CP2623)
- CHICAGO PNEUMATIC Air Screwdriver, 7 to 58 in.-lb. (CP2621)
- CHICAGO PNEUMATIC Screwdriver Pistol Cushion Clutch (CP2612)
- CHICAGO PNEUMATIC Air Screwdriver, 230 in.-lb. (CP2765)
- SIOUX TOOLS Pneumatic Screwdriver, Bare Tool ToolKit, QuickChange Chuck, 14 Chuck, 2000 RPM, 9 nm, 1 hp, 30 (SSD10P20PS)
- Chicago Pneumatic Air Screwdrivers