Shop All Air Screwdrivers
Chicago Pneumatic
Air Screwdriver, 7 to 58 in.-lb.
Mfr # CP2621
Zoro # G3657911
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Torque Range Soft Draw 7 to 58 in-lb
- Max. Torque 5 ft-lb
- Clutch Type - Air Screwdriver Precision Shut-Off
- Throttle Type - Air Screwdrivers Push To Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP2621
- Zoro # G3657911
- UPC # 015451677312
- Country of Origin Taiwan, Province of China
- Category Air Screwdrivers
Dimensions
Air Inlet Size - Air Tools | 1/4 in NPT |
Min. Hose Size | 3/8 in |
Overall Length | 9 in |
Overall Height | 1 5/8 in |
Drive Size | 1/4 in |
Description
Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 7 to 58 in-lb, Max. Torque 5 ft-lb, Clutch Type - Air Screwdriver Precision Shut-Off, Push To Start Throttle Type - Air Screwdrivers, Free Speed 1,000 RPM, Industrial Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, 5.25 Average CFM @ 15 Second Run Time, 30.1 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 9 in, Hex Bit 1/4 in, High Torque, Ergonomic Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Scraper, 2 in. L, Razor Blade, Plastic (GSR5GPOE)
- PORTAMATE Super Duty Adjustable Mobile Base (PM-3500)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1-3/4x3/4x1-3/8x3-5/8 (C75065)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (K9603)
- CHICAGO PNEUMATIC Screwdriver Pistol Cushion Clutch (CP2612)
- CHICAGO PNEUMATIC Air Screwdriver, 230 in.-lb. (CP2765)
- CHICAGO PNEUMATIC Screwdriver Shut Off Clutch (CP2622)
- CHICAGO PNEUMATIC Air Screwdriver, 133 in.-lb. (CP2780)
- CHICAGO PNEUMATIC Air Screwdriver, 8.9 to 66 in.-lb. (CP2611)
- CHICAGO PNEUMATIC Air Screwdriver, 124 in.-lb. (CP2755)
- INGERSOLL-RAND Air Screwdriver, 13 to 75 in.-lb. (5RLNC1)
- Chicago Pneumatic Air Screwdrivers