Shop All Air Screwdrivers
Chicago Pneumatic
Air Screwdriver, 133 in.-lb.
Mfr # CP2780
Zoro # G3611517
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Torque Range Soft Draw 88.8 in-lb
- Max. Torque 7 ft-lb
- Clutch Type - Air Screwdriver Positive
- Throttle Type - Air Screwdrivers Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP2780
- Zoro # G3611517
- UPC # 015451607449
- Country of Origin Taiwan, Province of China
- Category Air Screwdrivers
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 6 1/2 in |
Overall Height | 6 in |
Drive Size | 1/4 in |
Description
Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 88.8 in-lb, Max. Torque 7 ft-lb, Clutch Type - Air Screwdriver Positive, Trigger Throttle Type - Air Screwdrivers, Free Speed 2,100 RPM, General Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, 2.50 Average CFM @ 15 Second Run Time, 29.7 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 6 1/2 in, Hex Bit 1/4 in, High Torque, Ergonomic Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #40 NMTB X 1/2" End Mill Holder (3900-1703)
- SKIL Jigsaw, 5A, w/Tool-Free Blade Change (JS313101)
- FACOM Skinning Knife Angled, 7 1/2 in L (FT-1820.AVSE)
- MAKITA 7" Backing Pad, Hook & Loop (743052-5)
- CHICAGO PNEUMATIC Air Screwdriver, 7 to 58 in.-lb. (CP2621)
- CHICAGO PNEUMATIC Screwdriver Pistol Cushion Clutch (CP2612)
- CHICAGO PNEUMATIC Screwdriver Straight Cushion Clutch (CP2623)
- CHICAGO PNEUMATIC Air Screwdriver, 124 in.-lb. (CP2755)
- CHICAGO PNEUMATIC Air Screwdriver, 230 in.-lb. (CP2765)
- CHICAGO PNEUMATIC Air Screwdriver, 8.9 to 66 in.-lb. (CP2611)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RPNS1)
- Chicago Pneumatic Air Screwdrivers