Shop All Air Saws, Nibblers & Shears
Chicago Pneumatic
Air Nibbler, 2750 SPM, 17CFM
Mfr # CP835
Zoro # G3618903
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Thickness 16
- Duty Industrial
- Strokes per Minute 2,750
- Includes Punch
- Air Pressure 90 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP835
- Zoro # G3618903
- UPC # 015451025106
- Country of Origin Japan
- Category Air Saws, Nibblers & Shears
Dimensions
Overall Length | 7 1/2 in |
Min. Hose Size | 3/8 in |
Air Inlet Size | NPT |
Minimum Cutting Radius | 11/64 in |
Description
Nibbler, Lever Location Top, Capacity Stainless Steel 16 ga, Capacity Steel 16 ga, Maximum Material Thickness 10 ga (Aluminum), Maximum Strokes per Minute 2,750 stroke/min, Minimum Strokes per Minute 2,750 stroke/min, Air Consumption 17 cfm, Air Inlet Female, Air Inlet Size NPT, Air Inlet Type 1/4 in NPT Female, Air Inlet Gender 1/4 in, Air Pressure 90 psi, Min. Hose Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Battery Cover (414938-7)
- STANLEY Short Blade Chisel, 3/8 In. x 9 In. (16-974)
- MILWAUKEE TOOL Insulated Screwdriver St, 4 1/4 in L, 2pcs (48-22-2207)
- EKLIND SAE Plain Double-Ball-Hex Key, 9/64" Tip Size, 5 7/64 in Long, 11/32 in Short (19209)
- CHICAGO PNEUMATIC Reciprocating Air Saw - 9500 Stroke Per Minute (CP881)
- CHICAGO PNEUMATIC Reciprocating Air Saw, General, 10,000 spm (CP7901K)
- CHICAGO PNEUMATIC Reciprocating Air Saw, General, 10,000 spm (CP7900)
- CHICAGO PNEUMATIC Air Shear, 15 CFM, 18 Ga. (CP785S)
- CHICAGO PNEUMATIC Reciprocating Air Saw, Heavy, 10,000 spm (CP7901)
- KETT TOOL Shear Head Complete 95-20 (95-20)
- AIRCAT Low Vibration Air Saw (6350)
- Chicago Pneumatic Air Saws, Nibblers & Shears