Shop All Air Impact Wrenches
Chicago Pneumatic
Air Impact Wrench, Torque Limited
Mfr # CP7748TL
Zoro # G411420302
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 NPT
- Free Speed 7,000 RPM
- Handle Type Pistol Grip
- Housing Material Composite
- Includes Air Impact Wrench Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7748TL
- Zoro # G411420302
- UPC # 015451780746
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 19/50 in |
Extended Anvil Length | 1 in |
Drive Size | 1/2 in Square |
Overall Length | 6 89/100 in |
Description
Air Impact Wrench, Torque Limited, Power Source Air Powered, Air Consumption 6.2 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 19/50 in, Exhaust Location Not Applicable, Duty Rating General Duty, Breakaway Torque 960 ft-lb, Fastening Torque 103 ft-lb, Free Speed 7,000 RPM, Impact Rated Yes, Explosive Environment Rated No, Explosive Environment Rating Not Applicable, Impact Sound Level 94.3 dBA, Impacts per Minute Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Floor Chisel, 2-1/2 In. x 10 In. (24N082)
- HHIP 20 Piece 1/4-7/8"Hexagon Rethreading Die Set (1017-0020)
- OSG Screw Machine Drill Bit, 2.40 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599024)
- URREA Power Bit, Torx T25 1/4X6" (16625)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 2000 ft.-lb. (CP796)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7773D)
- CHICAGO PNEUMATIC WRENCH IMPACT ANGLE 1/2" (CP7737)
- CHICAGO PNEUMATIC $IMPACT WR XHD 3/4" 1000 FT LBS (CP772H)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 2800 ft.-lb. (CP0611-D28H)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 610 ft.-lb. (CP749)
- CHICAGO PNEUMATIC Impact Wrench, 1/2 in Square Drive Size (CP7741-2)
- Chicago Pneumatic Air Impact Wrenches