Shop All Air Impact Wrenches
Chicago Pneumatic
Air Impact Wrench, Extended Anvil
Mfr # CP7748TL-2
Zoro # G311420310
Free Shipping & Returns
$333.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 NPT
- Free Speed 7,000 RPM
- Handle Type Pistol Grip
- Housing Material Composite
- Includes Air Impact Wrench Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP7748TL-2
- Zoro # G311420310
- UPC # 015451780753
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 19/50 in |
Extended Anvil Length | 2 in |
Drive Size | 1/2 in Square |
Overall Length | 8 43/50 in |
Description
Air Impact Wrench, Extended Anvil, Power Source Air Powered, Air Consumption 6.2 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 19/50 in, Exhaust Location Not Applicable, Duty Rating General Duty, Breakaway Torque 960 ft-lb, Fastening Torque 103 ft-lb, Free Speed 7,000 RPM, Impact Rated Yes, Explosive Environment Rated No, Explosive Environment Rating Not Applicable, Impact Sound Level 94.3 dBA, Impacts per Minute Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER KONCEPT Safety Cutter, 5.75" Handle, Yellow, 10PK (KCJ-2Y)
- HHIP 6 X 6 X 8 Precision Ground Right Angle Plate (3402-0109)
- ZORO SELECT T Head Bolt, Steel, 3/4-10 x 3, PK25 (823913G)
- WESTWARD General Purpose Slotted Screwdriver 3/8 in Square (401L96)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7773D-6)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 305 ft.-lb. (CP7731)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1100 ft.-lb. (CP6060-P15H)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1100 ft.-lb. (CP6060-P15R)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1000 ft.-lb. (CP772H)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1770 ft.-lb. (CP7776)
- CAMPBELL HAUSFELD Impact Wrench, Composite, 1/2" (TL140200AV)
- Chicago Pneumatic Air Impact Wrenches