Shop All Air Impact Wrenches
Chicago Pneumatic
Air Impact Wrench, 1/2" Square Drive
Mfr # CP7748-2 G
Zoro # G3793494
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Free Speed 7,000 RPM
- Handle Type Pistol Grip
- Housing Material Composite
- Max. Bolt Capacity 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7748-2 G
- Zoro # G3793494
- UPC # 015451780739
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Air Inlet Size - Air Tools | 1/4" NPT |
Anvil Length - Air Impacts | 2.000" |
Drive Size - Air Tools | 1/2" Square |
Overall Length | 8 7/8 in |
Extended Anvil Length | 2 in |
Drive Size | 1/2 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 25 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 960 ft-lb, Fastening Torque 555 ft-lb, Free Speed 7,000 RPM, Impact Rated Yes, Impact Sound Level 105 dB, Impacts per Minute 1,350, Number of Speed Settings 3, Power to Weight Ratio 204 ft-lb/lb, Max. Bolt Capacity 1/2 in, Drive Size 1/2 in Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool, 5 in Open Length (31-003743)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305446)
- HHIP 1/4 Male NPT Valves For 1/4 Coolant Hose 5 Pieces (8401-0209)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 17/64 (55249)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 415 ft.-lb. (CP7729)
- CHICAGO PNEUMATIC 1-1/2" D-Handle Air Impact Wrench 5900 ft.-lb. (CP6135-D80)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1770 ft.-lb. (CP7776)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 305 ft.-lb. (CP7731)
- CHICAGO PNEUMATIC 1/2 Impact Wrench W/ Air Flex Mini 2 Anvil (8941077553)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1770 ft.-lb. (CP7783-6)
- MILWAUKEE TOOL IMPACT WRENCH 1/2" M18 (ML2659-22)
- Chicago Pneumatic Air Impact Wrenches