Shop All Air Impact Wrenches
Chicago Pneumatic
Air Impact Wrench, 1" Square Drive, Pistol
Mfr # CP7779
Zoro # G1205274
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT
- Free Speed 6,500 RPM
- Handle Type Pistol Grip
- Housing Material Composite
- Max. Bolt Capacity 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7779
- Zoro # G1205274
- UPC # 015451779634
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Anvil Length - Air Impacts | 1.000" |
Overall Length | 8 1/8 in |
Air Inlet Size - Air Tools | 3/8" NPT |
Drive Size - Air Tools | 1" Square |
Drive Size | 1 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 40 cfm, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 1,440 ft-lb, Fastening Torque 1,080 ft-lb, Free Speed 6,500 RPM, Impact Rated Yes, Impact Sound Level 108 dB, Impacts per Minute 1,200, Number of Speed Settings 3, Power to Weight Ratio 200 ft-lb/lb, Max. Bolt Capacity 1/2 in, Drive Size 1 in Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, IV, W 1/2 In, Cut L 6 In (10432)
- BETA Socket End Wrench, Size 10mm, 6 pt. (952)
- TEKTON 16 oz. Fiberglass Handle White Rubber Mallet (30653)
- BOSCH WoodrazorTungstenCarbidePlanerBlades2 (PA1202)
- CHICAGO PNEUMATIC $IMPACT WR XHD 1/2" 425 FT LBS (CP734H)
- CHICAGO PNEUMATIC 1-1/2" D-Handle Air Impact Wrench 5900 ft.-lb. (CP6135-D80)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 332 ft.-lb. (CP8222-P)
- CHICAGO PNEUMATIC WRENCH IMPACT ANGLE 1/2" (CP7737)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 425 ft.-lb. (CP734H)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 625 ft.-lb. (CP6500-RSR)
- INGERSOLL-RAND IMPACT WRENCH 1 IN DRIVE 1450FTLBS 5000RPM (IRT295A)
- Chicago Pneumatic Air Impact Wrenches