Shop All Air Hammers
Chicago Pneumatic
Air Hammer Kit
Mfr # CPT714K
Zoro # G107878646
product price: $838.99
/ea
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blows per Minute 2000
- Min. Hose 8"
- Shank Type Round
- Features Versatile, handling a wide range of body shop applications including front end, exhaust, frame and body work; Operator comfort; Super-duty pistol grip hammer; Positive action trigger for precise control over speed range; Speed regulator; Ergonomic oriented handle; Kit includes 4 chisels packed in heavy-duty carrying case
- Shank Size 0.401"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CPT714K
- Zoro # G107878646
- UPC # 15451527105
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Shank Size | 0.401" |
Details
Item | Air Hammer Kit |
Blows per Minute | 2000 |
Min. Hose | 8" |
Shank Type | Round |
Features | Versatile, handling a wide range of body shop applications including front end, exhaust, frame and body work; Operator comfort; Super-duty pistol grip hammer; Positive action trigger for precise control over speed range; Speed regulator; Ergonomic oriented handle; Kit includes 4 chisels packed in heavy-duty carrying case |
Series | CP7 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.20627)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C89345)
- KD TOOLS Piece Ratcheting Flex Flare Nut Wrench Set, Sae, 5 (KDT89100)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 14mm (84494)
- CHICAGO PNEUMATIC CP 4130 3H Chipping Hammer (8900000117)
- CHICAGO PNEUMATIC 0.498" Round Pistol Air Hammer 1800 bpm (CP717)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 3000 bpm (CP7111K)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 2300 bpm (CP7150K)
- CHICAGO PNEUMATIC HAMMER HD AIR w/CHISEL KIT (CP7150K)
- CHICAGO PNEUMATIC Low Vibration Short Hammer Kit (8941071601)
- MAYHEW â„¢ 8 in. Pneumatic Hammer (31962)
- Chicago Pneumatic Air Hammers