Shop All Air Riveters
Chicago Pneumatic
Air Hammer, 3 in Stroke L, 1,725 bpm
Mfr # CP4284
Zoro # G3668543
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Cycle - Air Tools General Duty
- Stroke Length 3 in
- Tool Weight 3.06 lb
- Air Inlet Size - Air Tools 1/4 in NPT
- Shank Size 0.401 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP4284
- Zoro # G3668543
- UPC # 015451783273
- Country of Origin Taiwan, Province of China
- Category Air Riveters
Dimensions
Stroke Length | 3 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Shank Size | 0.401 in |
Overall Length | 8 1/4 in |
Shank Size - Air Hammers | 0.401 in |
Min. Hose Size | 3/8 in |
Air Inlet Size | 1/4 in NPT Female |
Air Inlet Connection Size | 1/4 in |
Description
Air Hammer, Duty Medium Duty, Shank Shape Round, Stroke Length 3 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Retainer, Blows per Minute 1,740 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered, Air Consumption 4 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Indicator, 1"/25mm Range (2900-5-1)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, #8, 1-1/4", PK5 (212-8A-5PK)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1601 Bright HSS RHS/RHC 3/16 (C68122)
- WIDIA Spiral Point Tap, Plug, 3 (5362704)
- CHICAGO PNEUMATIC Riveter (CP9886)
- CHICAGO PNEUMATIC RIVET TOOL3/16" HYDRAULIC (CP9882)
- CHICAGO PNEUMATIC RIVET TOOL 1/4" HD (CP9884)
- CHICAGO PNEUMATIC 2200 lb. Air Riveter 1/8", 5/32", 3/32", 3/16" Capacity (CP9882)
- S&G TOOL AID Riveter 1/4" SUPER DUTY w/Extended Nose (SG19830)
- UNIVERSAL TOOL Air Rivet Tool - 300 Rpm, UT8941-5/16-18 (UT8941-5/16-18)
- STANLEY ENGINEERED FASTENING Riveter, Industrial Duty, 3045 lb. Force (76002-00003)
- Chicago Pneumatic Air Riveters