Shop All Air Gun Accessories
Chicago Pneumatic
Air Flex 1/4 NPT 25 cfm Swivel
Mfr # 8940171569
Zoro # G3266396
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 5/8 in
- For Use With 1/2 in Air Tools
- Inlet 1/4 in (F)NPT
- Outlet 1/4 in (M)NPT
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8940171569
- Zoro # G3266396
- Country of Origin France
- Category Air Gun Accessories
Dimensions
Length | 2 5/8 in |
Dia. | 15/16 in |
Overall Length | 2 5/8 in |
Details
Item | Air Gun Swivel |
For Use With | 1/2 in Air Tools |
Inlet | 1/4 in (F)NPT |
Outlet | 1/4 in (M)NPT |
Material | Aluminum |
Standards | ANSI, OSHA |
Color | Silver |
Number of Magnets | 0 |
Connection Type | Male to Female |
Swivel Air Outlet | 1/4 in NPT |
Number of Pieces | 1 |
Compatible with Product Type | Air Tool |
Product Type | Air Gun Swivel |
Description
Air Gun Swivel, Material Aluminum, Overall Length 2 5/8 in, Swivel Air Outlet 1/4 in NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #4, 1", PK5 (212-4-5PK)
- TEKTON 1/2 Inch Drive x 27 mm Deep 6-Point Socket (SHD23127)
- C.H. HANSON 7 in Straight Jaw Locking Plier (70700)
- LINK 10MM HSS Se 10.32 X 14.29 Drill 16.66 Cbore 12.70 Shank 52.39 Oal (75-L2-525)
- CHICAGO PNEUMATIC Air Flex 1/2 NPT 74 cfm Swivel (8940171567)
- CHICAGO PNEUMATIC Air Flex 3/8 NPT 74 cfm Swivel (8940171571)
- CYCLONE Chip Shield, Plastic, 4in dia., Translucent (AG1092-FZ)
- GUARDAIR Air Gun Dirt Shield Assembly, 10 In. L (HT133)
- AIRSPADE AirSpade, w/3 ft. Barrel w/Dirt Shield (HT131)
- DIXON Air Tool Swivel, Aluminum 3/8" (D346U)
- GUARDAIR Air Spade Utility, 48inL, Green, Fiberglass (ASU4004BD)
- Chicago Pneumatic Air Gun Accessories