Shop All Air Gun Accessories
Chicago Pneumatic
Air Flex 1/2 NPT 74 cfm Swivel
Mfr # 8940171567
Zoro # G3266411
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 15/64 in
- For Use With 1 in Air Tools
- Inlet 1/2 in (F)NPT
- Outlet 1/2 in (M)NPT
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # 8940171567
- Zoro # G3266411
- UPC # 015451713713
- Country of Origin France
- Category Air Gun Accessories
Dimensions
Length | 3 15/64 in |
Dia. | 1 5/32 in |
Overall Length | 3 1/4 in |
Details
Item | Air Gun Swivel |
For Use With | 1 in Air Tools |
Inlet | 1/2 in (F)NPT |
Outlet | 1/2 in (M)NPT |
Material | Aluminum |
Standards | ANSI, OSHA |
Color | Silver |
Number of Magnets | 0 |
Connection Type | Male to Female |
Swivel Air Outlet | 1/2 in NPT |
Number of Pieces | 1 |
Compatible with Product Type | Air Tool |
Product Type | Air Gun Swivel |
Description
Air Gun Swivel, Material Aluminum, Overall Length 3 1/4 in, Swivel Air Outlet 1/2 in NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block Set, AS-1, 0.625-2 In, 9Pc (516-935-26)
- DEWALT Reciprocating Saw Blade, 9" L, 1" H (DWAR956CT-1)
- VIM PRODUCTS 3-Piece Flexible Stainless Steel Putty Knife Set (SS7100)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 6 mm L.52 mm (02050006)
- CHICAGO PNEUMATIC Air Flex 3/8 NPT 74 cfm Swivel (8940171571)
- CHICAGO PNEUMATIC Air Flex 1/4 NPT 25 cfm Swivel (8940171569)
- PRIMEFIT 48-in. Blowgun Extension With Tip (XBGE48)
- MILTON Rubber Tip For Blo-Gun-Tip Only (S-152)
- EXAIR Safety Chip Shield for Air Guns (901220)
- EXAIR Chip Shield, 1/8" NPT Extensions (901221)
- SPEEDAIRE Air Gun Elbow Swivel, 1/4 MNPT to FNPT (22YL07)
- Chicago Pneumatic Air Guns & Accessories