Shop All Air Compressor Pumps
Chicago Pneumatic
Air Compressor Pump, 5, Two Stage Stage, 1.44 qt Oil Capacity, 2 Cylinder
Mfr # 1312101035
Zoro # G2195807
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 5
- Number of Stages Two Stage
- Lubrication Type Splash Lubricated
- Number of Cylinders 2
- Max. Pressure 175 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # 1312101035
- Zoro # G2195807
- UPC # 738435744663
- Country of Origin United States
- Category Air Compressor Pumps
Dimensions
Flywheel Dia. | 13 3/4 in |
Overall Height | 14.56 in |
Bore Dia. | 3 47/64 in |
Overall Depth | 12.4 in |
Stroke Length | 2 in |
Overall Width | 13.78 in |
Flywheel Diameter | 13 3/4 in |
Bore Diameter | 3.73 in |
Outlet Size | 0.5 in |
Description
Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 2, Maximum Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 15.0 cfm @ 175 psi, Number of Cylinders 2, Maximum Operating Pressure 175 psi, Flywheel Diameter 13 3/4 in, Flywheel Included Yes, Pump Speed 1,400 RPM, Construction Aluminum, Groove Section A, Number of Grooves 1, Valve Type Reed, Valve Material Stainless Steel, Rotation CCW, Stroke Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Inch, #CR16 (CR16)
- S.U.R. & R. AUTO PARTS 3/8"-5/16" Strait Psh Qck Cnct (KP030)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (115684)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z300)
- CHICAGO PNEUMATIC Air Compressor Pump, 5 hp, 7 1/2 hp, 9 hp, 13 hp, 14 hp, 2 Stage, 1.09 qt Oil Capacity, 2 Cylinder (4116090019)
- CHICAGO PNEUMATIC Air Compressor Pump, 5, 7.5, Two Stage Stage, 1.31 qt Oil Capacity, 2 Cylinder (1312100706)
- CHICAGO PNEUMATIC Air Compressor Pump, 10, Two Stage Stage, 1.5 qt Oil Capacity, 2 Cylinder (1312202700)
- CHICAGO PNEUMATIC Air Compressor Pump, 3.5, 5.5, Single Stage Stage, 0.91 qt Oil Capacity, 2 Cylinder (4116091337)
- CHAMPION PNEUMATIC Air Compressor Pump, 1 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVAS)
- QUINCY COMPRESSOR Air Compressor Pump, 5, Two Stage Stage (QT-5)
- CHAMPION PNEUMATIC Air Compressor Pump, 3/4 hp, 1 hp, 1 Stage, 6 oz Oil Capacity, 1 Cylinder (B1)
- Chicago Pneumatic Air Compressor Pumps