Shop All Parts Kits
Chicago Pneumatic
Air Compressor Maintenance Kit, QRS 20HP
Mfr # 6229030400
Zoro # G0120596
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Includes Air Filter Element, O-Ring, Oil Filter
- Type Rotary Screw
- Compatible with Brand Chicago Pneumatic
- Compatible Part Number QRS 20 HP ; 40JE28, QRS 20 HP ; 40JE39, QRS 20 HP ; 40JE54, QRS 20 HP ; 40JE75, QRS 20 HP ; 40JE76, QRS 20 HP ; 40JE85, QRS 20 HPD ; 40JE28, QRS 20 HPD ; 40JE39, QRS 20 HPD ; 40JE54, QRS 20 HPD ; 40JE75, QRS 20 HPD ; 40JE76, QRS 20 HPD ; 40JE85, QRS 25 HP ; 40JE28, QRS 25 HP ; 40JE39, QRS 25 HP ; 40JE54, QRS 25 HP ; 40JE75, QRS 25 HP ; 40JE76, QRS 25 HP ; 40JE85, QRS 25 HPD ; 40JE28, QRS 25 HPD ; 40JE39, QRS 25 HPD ; 40JE54, QRS 25 HPD ; 40JE75, QRS 25 HPD ; 40JE76, QRS 25 HPD ; 40JE85, QRS 30 HP ; 40JE28, QRS 30 HP ; 40JE39, QRS 30 HP ; 40JE54, QRS 30 HP ; 40JE75, QRS 30 HP ; 40JE76, QRS 30 HP ; 40JE85, QRS 30 HPD ; 40JE28, QRS 30 HPD ; 40JE39, QRS 30 HPD ; 40JE54, QRS 30 HPD ; 40JE75, QRS 30 HPD ; 40JE76, QRS 30 HPD ; 40JE85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 6229030400
- Zoro # G0120596
- Country of Origin Belgium
- Category Parts Kits
Details
Item | Air Compressor Maintenance Kit |
For Use With | Air Compressors |
Includes | Air Filter Element, O-Ring, Oil Filter |
Type | Rotary Screw |
Compatible with Brand | Chicago Pneumatic |
Compatible Part Number | QRS 20 HP ; 40JE28, QRS 20 HP ; 40JE39, QRS 20 HP ; 40JE54, QRS 20 HP ; 40JE75, QRS 20 HP ; 40JE76, QRS 20 HP ; 40JE85, QRS 20 HPD ; 40JE28, QRS 20 HPD ; 40JE39, QRS 20 HPD ; 40JE54, QRS 20 HPD ; 40JE75, QRS 20 HPD ; 40JE76, QRS 20 HPD ; 40JE85, QRS 25 HP ; 40JE28, QRS 25 HP ; 40JE39, QRS 25 HP ; 40JE54, QRS 25 HP ; 40JE75, QRS 25 HP ; 40JE76, QRS 25 HP ; 40JE85, QRS 25 HPD ; 40JE28, QRS 25 HPD ; 40JE39, QRS 25 HPD ; 40JE54, QRS 25 HPD ; 40JE75, QRS 25 HPD ; 40JE76, QRS 25 HPD ; 40JE85, QRS 30 HP ; 40JE28, QRS 30 HP ; 40JE39, QRS 30 HP ; 40JE54, QRS 30 HP ; 40JE75, QRS 30 HP ; 40JE76, QRS 30 HP ; 40JE85, QRS 30 HPD ; 40JE28, QRS 30 HPD ; 40JE39, QRS 30 HPD ; 40JE54, QRS 30 HPD ; 40JE75, QRS 30 HPD ; 40JE76, QRS 30 HPD ; 40JE85 |
Number of Pieces | 3 |
Compatible Manufacturer Part Number | QRS 20 HP, QRS 20 HPD, QRS 25 HP, QRS 25 HPD, QRS 30 HP, QRS 30 HPD |
Description
Air Compressor Maintenance Kit, Compatible with Brand Chicago Pneumatic, Type Rotary Screw, Compatible Manufacturer Part Number QRS 20 HP, QRS 20 HPD, QRS 25 HP, QRS 25 HPD, QRS 30 HP, QRS 30 HPD, Compatible Grainger Part Number 40JE28, 40JE39, 40JE54, 40JE75, 40JE76, 40JE85, For Use With Air Compressors, Number of Pieces 3, Includes Air Filter Element, O-Ring, Oil Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 0.750in, 0.03in. Thick (TRA1220)
- TOMPKINS Hydraulic Fitting-Metric CompressionL12(18X1.5)-22MM MALE STUD CPLG (MC6053-L12-22)
- GENERAL PUMP Steel Hose Reel, A-F, 3/8" x 150 ft. (DHRA50150)
- DAYTON Gearbelt, L, 72 Teeth, Length 27.0 In (1DHP4)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 3 (2200902301)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 20 (2200902715)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 10, AS (2200902354)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 20HPD (2200902716)
- CHICAGO PNEUMATIC Maintenance Kit For RCP(-C) 5-7.5HP (1312101249)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, CPBG 40 (2901355900)
- INGERSOLL-RAND Air Compressor Maintenance Kit (47518611001)
- Chicago Pneumatic Parts Kits