Shop All Parts Kits
Chicago Pneumatic
Air Compressor Maintenance Kit, Filter
Mfr # 2901355100
Zoro # G0120605
original price:
$238.44
4% off
new price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Includes Air Filter, Drain Filter Mesh, Oil Filter
- Type Rotary Screw
- Number of Pieces 3
- Compatible with Brand Chicago Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 2901355100
- Zoro # G0120605
- Country of Origin Belgium
- Category Parts Kits
Details
Item | Air Compressor Maintenance Kit |
For Use With | Air Compressors |
Includes | Air Filter, Drain Filter Mesh, Oil Filter |
Type | Rotary Screw |
Number of Pieces | 3 |
Compatible with Brand | Chicago Pneumatic |
Compatible Manufacturer Part Number | CPBg 40 HP, CPBg 40 HPD, CPBg 50 HP, CPBg 50 HPD |
Description
Air Compressor Maintenance Kit, Compatible with Brand Chicago Pneumatic, Type Rotary Screw, Compatible Manufacturer Part Number CPBg 40 HP, CPBg 40 HPD, CPBg 50 HP, CPBg 50 HPD, Compatible Grainger Part Number 40JE57, 40JE72, 40JE81, 40JE99, For Use With Air Compressors, Number of Pieces 3, Includes Air Filter, Drain Filter Mesh, Oil Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Water Soluble Cutting Fluid, 5 gal., Pail (MM2000603)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade 5410 (REP493C)
- FAG BEARINGS FAG-6203 2Z C3, Deep Groove BBear, Single Row 90Mm, 6203 2Z C3 (6203 2Z C3)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SCB7510-0A125)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 20HPD (2200902716)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 20HP (6229030400)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 10, AS (2200902354)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 3 (2200902301)
- CHICAGO PNEUMATIC Maintenance Kit For RCP-C 10HP (1312101250)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 10 (2200902356)
- INGERSOLL-RAND OEM Kit UP6 15-30HP Comprssor/Coolnt Lub (47735479001)
- Chicago Pneumatic Air Compressor Accessories