Shop All Air Impact Wrenches
Chicago Pneumatic
7/16" Pistol Grip Air Impact Wrench 332 ft.-lb.
Mfr # CP8232-QC
Zoro # G3296767
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 1250
- Duty Industrial
- Free Speed 11,500 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP8232-QC
- Zoro # G3296767
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 7/16" Hex |
Drive Size - Air Tools | 7/16" Hex |
Overall Length | 7 in |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size | 7/16 in Hex |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 21 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 332 ft-lb, Fastening Torque 295 ft-lb, Free Speed 11,500 RPM, Impact Rated Yes, Impact Sound Level 100 dB, Impacts per Minute 1,250, Number of Speed Settings 3, Power to Weight Ratio 107.1 ft-lb/lb, Max. Bolt Capacity 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO 7-1/2 in. LOCOLOC Shear Cut Cable Cutter (C7)
- PROTO SAE L Key, 3/64 in Tip Size, 1 11/16 in Long, 1/2 in Short (J46103)
- KLEIN TOOLS Bucket Bag, Orange, Polyester Interior, Polypropylene Bottom, Plastic Exterior, 15 Pockets (5144HBS)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M4X0.7 (3747-4)
- CHICAGO PNEUMATIC $IMPACT WR XHD 3/4" 1000 FT LBS (CP772H)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1920 ft.-lb. (CP6910-P24)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 610 ft.-lb. (CP749)
- CHICAGO PNEUMATIC 1-1/2" D-Handle Impact Wrench 3600 ft.-lb. (CP6120-D35H)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP7732)
- CHICAGO PNEUMATIC $IMPACT WR 1/2" 950 FT LBS (CP7748)
- UNIVERSAL TOOL 3/8 In. Super Duty Impact Wrench (UT8070R-1)
- Chicago Pneumatic Air Impact Wrenches