Shop All Air Grinders
Chicago Pneumatic
7 Inch (180 mm) Air Vertical Grinder, 4.56 HP / 3400 W
Mfr # CP3340-SALAVAD
Zoro # G7857536
product price: $884.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$884.99
Free 30-Day Returns
Key Features
- Wheel Dia. 7.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP3340-SALAVAD
- Zoro # G7857536
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Wheel Dia. | 7.09 in |
Details
Item | VERTICAL GRINDER,7",8500RPM Free Speed |
Description
VERTICAL GRINDER,7 In.,8500RPM Free Speed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 13/16 (C20751)
- CENTURY DRILL & TOOL Tap Metric Plug Style 22.0X2.50 (96344)
- BONDHUS 3/16" ProHold Hex Bit, 2" Length (33210)
- MILWAUKEE TOOL THUNDERBOLT Titanium 3/32" Drill Bits (48-89-2203)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 17,000 RPM (CP9107)
- CHICAGO PNEUMATIC CP872, Straight Die Grinder, CP872, 22000 RPM (T025373)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.5 hp (CP3019-25)
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP3450-12AC4)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.5 hp (CP3000-424R)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (CP3000-518R)
- METABO High Torque Die Grinder, Var-Speed, 8.5A, 0.236" Collet, 7200 rpm (GEP950 G PLUS)
- Chicago Pneumatic Air Grinders