Shop All Air Grinders
Chicago Pneumatic
7" Heavy Duty Angle Grinder
Mfr # 6151959123
Zoro # G702674728
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13.4"
- Wheel Dia. 7"
- Features General Maintenance Applications angle wheel grinder; Rugged housing; Durability and performance; Aluminum alloy housing; Rubber handle grip; 7" (180mm) angle grinder; 5/8"-11 spindle thread; 1.1 hp (850 W) high performance motor
- Average CFM @ 15 Second Run Time 12 cfm
- Spindle Thread Size 0.375 "
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 6151959123
- Zoro # G702674728
- UPC # 15451564407
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Overall Length | 13.4" |
Wheel Dia. | 7" |
Spindle Thread Size | 0.375 " |
Min. hose size | 1/2" |
Details
Features | General Maintenance Applications angle wheel grinder; Rugged housing; Durability and performance; Aluminum alloy housing; Rubber handle grip; 7" (180mm) angle grinder; 5/8"-11 spindle thread; 1.1 hp (850 W) high performance motor |
Average CFM @ 15 Second Run Time | 12 cfm |
Vibration | <2.5 m/s (ISO-8662-4) |
Actual air consumption | 24 cfm |
Sound Power | 104 dBa |
Free speed air consumption | 40 cfm |
Noise level | 93 dBa |
Vibration K | 1.3 m/s (ISO-28927-1) |
Free speed | 7500 rpm |
Power | 850 W; 1.14 hp |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 5C, 25/32in (500-050)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 38mm Size (1350)
- SWANSON TOOL 8" Speedlite® Level Square Orange (T0811)
- SUPERCUT 131.5-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (446883)
- CHICAGO PNEUMATIC Straight Pneumatic Die Grinder, 1/4" npt Air Inlet, 1/4 (6.4mm) Collet, Industrial, 20,000 rpm (CP3000-420F)
- CHICAGO PNEUMATIC Die Grinder Kit, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7411K)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.8 hp (CP9121BR)
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.54 hp (CP3030-420R)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in Air Inlet, General, 12,000 RPM, 0.8 hp (CP9122CR)
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (CP3030-330R)
- SUNEX Pencil Pencil Air Die Grinder Kit, 1/8" Collet, 54,000 rpm (SX245K)
- Chicago Pneumatic Air Grinders