Shop All Air Sanders, Buffers & Polishers
Chicago Pneumatic
6 Inch (150 mm) Air Random Orbital Sander, Non-Vacuum, PSA, 0.28 HP / 210 W - 12000 RPM
Mfr # CP7215
Zoro # G4142069
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty General
- HP 0.3 HP
- Pad Face Type PSA
- Pad Size 6"
- Orbit Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7215
- Zoro # G4142069
- UPC # 015451631604
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6" |
Orbit Dia. | 3/8 in |
Min. Hose Size | 3/8" |
Overall Length | 6.3" |
Min Hose Size | 3/8" |
Wheel Dia. | 3/8" |
Details
Item | Air Orbital Sander |
Duty | General |
HP | 0.3 HP |
Pad Face Type | PSA |
Vacuum/Non-Vacuum | Non-Vacuum |
Free Speed | 12,000 rpm |
Air Inlet | 1/4" NPT |
Housing Material | Composite |
Description
Air Orbital Sander
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric Comfort Grip T-Handle Hex Key, 3 mm Tip Size (33405)
- WIHA T6 X 60Mm Torx Softfinish Insulated Scre (32511)
- WESTWARD 7 1/4 in Crimper 26 to 14 AWG (13H878)
- ARTU 12" L x Metal Cutting Reciprocating Saw Blade (01822)
- CHICAGO PNEUMATIC 6 Inch Air Random Orbital Sander, Central Vac, Hook & Loop, 6 Pad Holes, 0.28 HP / 210 W - 12000 RPM (CP7220CVE)
- CHICAGO PNEUMATIC Angle Grinder / Cut Off Tool, 2" (CP7500D)
- CHICAGO PNEUMATIC SANDER 6" ORBITAL 3/16" ORBIT (CP7255CV)
- CHICAGO PNEUMATIC 1/2" W x 18" L Air Belt Sander 20000 rpm (CP5080-4200H18K)
- CHICAGO PNEUMATIC 3/8" W x 13" L Air Belt Sander 18000 rpm (CP858)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT870 6 in. Dual Action Sander (CPT870)
- DYNABRADE Air Belt Sander, General, 0.7 HP, 1/4-1 In. (11475)
- Chicago Pneumatic Air Sanders, Buffers & Polishers