Shop All Air Sanders, Buffers & Polishers
Chicago Pneumatic
6" Air Random Orbital Sander 3/32" Orbit Dia 12000 rpm
Mfr # CP7225
Zoro # G3710034
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty General
- Spindle Size 5/16"-24
- Pad Size - Air Sanders 6 in
- HP 0.3 HP
- Pad Face Type PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7225
- Zoro # G3710034
- UPC # 015451631482
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size - Air Sanders | 6 in |
Pad Size | 6" |
Orbit Dia. | 3/32 in |
Overall Length | 7.3" |
Min. Hose Size | 3/8 in |
Min Hose Size | 3/8" |
Wheel Dia. | 3/32" |
Tool Length | 7 5/16 in |
Air Inlet Size | 1/4 in |
Maximum Disc Diameter | 6 in |
Tool Width | 6 in |
Minimum Hose Size | 3/8 in |
Tool Height | 4 1/8 in |
Orbit Diameter | 3/32 in |
Tool Length Grouping | 7 to 7-7/8 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Medium, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 16 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Number of Vacuum Holes 0, Dust Collection Type Included Not Applicable, Dust Collection Port Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- TEKTON #3 Tip, Phillips Bit Socket 1/2 Inch Drive x #3, 1/2 in. Drive (SHB21203)
- TEKTON 1-9/16 Inch Angle Head Open End Wrench (WAE83040)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 19-Piece 6-24 mm (WRC95003)
- CHICAGO PNEUMATIC SANDER R.O. 6" 3/32" ORBIT HOOK & LOOP (CP7225CVE)
- CHICAGO PNEUMATIC Air Tire Buffer, High Speed, 0.47 hp (CP871C)
- CHICAGO PNEUMATIC 6 Inch (150 mm) Air Random Orbital Sander, Non-Vacuum, Hook & Loop, 0.28 HP / 210 W - 12000 RPM (CP7250E)
- CHICAGO PNEUMATIC 3" Air Rotary Sander 0.2 HP 15000 rpm (CP7202)
- CHICAGO PNEUMATIC Angle Grinder / Cut Off Tool, 2" (CP7500D)
- CHICAGO PNEUMATIC 5" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm (CP3511)
- 3M Inline Sander 28339, 1 hp 5/8-11 External Shaft, 1/pk (28339)
- Chicago Pneumatic Air Sanders, Buffers & Polishers