Shop All Air Sanders, Buffers & Polishers
Chicago Pneumatic
5 Inch Air Random Orbital Sander, Central Vac, Hook & Loop, 5 Pad Holes, 0.28 HP / 210 W - 12000 RPM
Mfr # CP3514
Zoro # G6251301
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.3 HP
- Pad Size 5"
- Free Speed 12,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 7.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP3514
- Zoro # G6251301
- UPC # 015451658595
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 5" |
Overall Length | 7.9" |
Min Hose Size | 3/8" |
Wheel Dia. | 3/16" |
Details
Item | Random Orbital Palm Sander |
HP | 0.3 HP |
Free Speed | 12,000 rpm |
Air Inlet | 1/4" NPT |
Description
Random Orbital Palm Sander
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, #25, HSS - Co (15149505)
- SUPERIOR STEEL Hook Blades for Carpets and Roofing, PK 10 (HB1500)
- GREY PNEUMATIC 3/8" Drive Semi-Deep Length Impact Set, 12 pcs (1213SD)
- INGERSOLL-RAND Chisel, Steel, 7 (WF-14F-7)
- CHICAGO PNEUMATIC 3" Air Polisher/Buffer 2500 rpm (CP7201P)
- CHICAGO PNEUMATIC SANDER RED PALM PSA 6" PAD (CP7255)
- CHICAGO PNEUMATIC 7" Vertical Air Disc Sander 5/8"-11" Orbit Dia 5000 rpm (CP7265S)
- CHICAGO PNEUMATIC 6 Inch (150 mm) Air Random Orbital Sander, Non-Vacuum, Hook & Loop, 0.28 HP / 210 W - 12000 RPM (CP7250E)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT7202D Mini Disc Sander Kit (CPT7202D)
- CHICAGO PNEUMATIC 7" Air Disc Sander 5000 rpm (CP7269S)
- SPEEDAIRE Air Belt Sander, 18,000 rpm (21AC02)
- Chicago Pneumatic Air Sanders, Buffers & Polishers