Shop All Needle Scalers
Chicago Pneumatic
45/64" Stroke Air Needle Scaler 3000 bpm
Mfr # B19MV
Zoro # G3266527
product price: $931.99
/ea
Free Shipping & Returns
$931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Duty Cycle - Air Tools General Duty
- Stroke Length 3/4 in
- Blows per Minute - Air Tools 3,000
- Air Inlet Size - Air Tools 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # B19MV
- Zoro # G3266527
- UPC # 015451664022
- Country of Origin United Kingdom
- Category Needle Scalers
Dimensions
Stroke Length | 3/4 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Min. Hose Size | 3/8 in |
Overall Length | 14 3/4 in |
Shank Size | 0.5 in |
Compatible Shank Size | 1/2 in |
Air Inlet Connection Size | 1/4 in |
Description
Needle Scaler Kit, Body Style - Air Tools Pistol, Duty Cycle - Air Tools General Duty, Stroke Length 3/4 in, Blows per Minute - Air Tools 3,000, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 4.4, CFM @ Full Load 4.4, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 14 3/4 in, Design Pistol, Shank 1/2 in, Housing Lock Needle, Throttle Lever, Standards ANSI, OSHA, For Use With Chisels; Needles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dwl Drill W/ Countersink, Left, 12mm Cut L (376.080.12)
- INSIZE Dial Indicator, AGD 2, 0.0001" Graduations (2326-2)
- SIMONDS Square File, Smooth/Double, 8inL, Nat. (73431000)
- RIDGID Jaw Insert Set, For 5A191, PK3 (34782)
- CHICAGO PNEUMATIC NEEDLE SCALER (CP7120)
- CHICAGO PNEUMATIC NEEDLE SCALER (CP7125)
- CHICAGO PNEUMATIC 1-5/16" Stroke Air Chisel Scaler 2200 bpm (B20)
- CHICAGO PNEUMATIC Needle Scaler (CP7115)
- CHICAGO PNEUMATIC 1-5/16" Stroke Air Needle Scaler 4000 bpm (CP7115)
- CHICAGO PNEUMATIC 1-3/16" Stroke Air Needle/Chisel Scaler Kit 4800 bpm (CP7120)
- JET Pneumatic R8 Needle Scaler, 4000Bpm (JAT-801)
- Chicago Pneumatic Needle Scalers