Shop All Air Hammers
Chicago Pneumatic
4" Stroke Straight Air Chipping Hammer 1600 bpm
Mfr # CP9363-4R
Zoro # G4140711
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 1,600 bpm
- CFM @ Full Load 33.0
- Stroke Length 4 in
- Min. Hose 3/8"
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP9363-4R
- Zoro # G4140711
- Country of Origin Japan
- Category Air Hammers
Dimensions
Stroke Length | 4 in |
Overall Length | 18 1/2 in |
Shank Size | 0.68 in |
Air Inlet Connection Size | 3/8 in |
Air Inlet Size | 3/8 in NPT |
Min. Hose Size | 3/8 in |
Description
Air Chipping Hammer, Stroke Length 4 in, Air Inlet Size 3/8 in NPT, Blows per Minute 1,600 bpm, Shank Size 0.68 in, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Oval, Power Source Air Powered, Air Consumption 33 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS MFG 12" Precis Ss Rule (1201ME)
- VERMONT GAGE Plug Gage, Class X, 0.0278 in. dia. (141102780)
- MICRO 100 Quick Change, Boring Tools, Right Hd, Sharp, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 0.400" (QBB-140400-000X)
- METABO Cordless Jig Saw, Barrel Grip, 5.9 lb. (STA18 LTX 140 bare)
- CHICAGO PNEUMATIC 1/2 Inch Air Chipping Hammer, QTR OCT WF Shank, Stroke 1.54 in, Bore Diameter 1.13 in - 2200 BPM (B19B)
- CHICAGO PNEUMATIC 0.68 Inch Air Chipping Hammer, Round Shank, Stroke 2.52 in, Bore Diameter 1.14 in - 2150 BPM (CP9373-3R)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 3200 bpm (CP7110K)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 3000 bpm (CP7111)
- CHICAGO PNEUMATIC HAMMER HD AIR w/CHISEL KIT (CP7150K)
- CHICAGO PNEUMATIC HD Pistol Grip Air Hammer .498 shank (CP717)
- GREY PNEUMATIC 1" DIAMETER HAMMER (CH117)
- Chicago Pneumatic Air Hammers