Shop All Sander Accessories
Chicago Pneumatic
4" SANDER
Mfr # 6151939778
Zoro # G702650357
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features General maintenace pistol sander; Excellent for paint removal, smoothing and rust removal in limited space applications; Standard-duty hi-speed sander with 5" (125 mm) pad; Built-in air regulator and variable speed throttle; Rugged, energy efficient 0.5 hp(375 W) motor; Low vibration
- Pad Size 5"
- Length 10.5"
- Free speed air consumption 25 cfm
- Vibration <2,5 m/s (ISO-8662-8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 6151939778
- Zoro # G702650357
- UPC # 15451557546
- Country of Origin China
- Category Sander Accessories
Dimensions
Pad Size | 5" |
Length | 10.5" |
Min. hose size | 3/8" |
Paper size | 5" |
Details
Features | General maintenace pistol sander; Excellent for paint removal, smoothing and rust removal in limited space applications; Standard-duty hi-speed sander with 5" (125 mm) pad; Built-in air regulator and variable speed throttle; Rugged, energy efficient 0.5 hp(375 W) motor; Low vibration |
Free speed air consumption | 25 cfm |
Vibration | <2,5 m/s (ISO-8662-8) |
Free speed | 14000 rpm |
Average air consumption | 12 cfm |
Actual air consumption | 21 cfm |
Noise level | 90 dBa |
Power | 375 W; 1/2 hp |
Sound Power | 101 dBa |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, 90 Deg Drill Point AlTiN Coated, 3/8, Number of Flutes: 2 (15440)
- WILLIAMS Bahco Screwdrr Ergo Phillips #2 X 8in. (BE-8620L)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 3/4 x 18 in. (38748)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- CHICAGO PNEUMATIC SANDER HHS PISTOL5" 7/16-20 (CP9778)
- MAKITA 4-1/2" x 4" Backing Pad, BO4556 (158324-9)
- MAKITA Belt Sander 1/2" Arm Assembly, 9032 (125159-3)
- EEZER PRODUCTS 5in Heavy Duty, Epoxy Fiberglass Backing Plate, .062in Thick, Formed 2 Degrees, 7/8in Center Hole (4605)
- MALISH Floor Brush, Use w/ Oscillating Floor Machines, 14X28 (703028)
- DMT Whetstone, 4", Diamond, Extra-Coarse (W4X)
- BLACK & DECKER 120G MOUSE 5PK (BDAM120)
- Chicago Pneumatic Sander Accessories