Shop All Electric Hand and Die Grinders
Chicago Pneumatic
4-1/2" Grinder
Mfr # 6151957222
Zoro # G602650334
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4.5"
- Features General Maintenance Applications angle wheel grinder; Lightweight but rugged housing; Durability and performance; Keyless adjustable protective guard; Aluminum alloy housing; Helical bevel gear design; 4-1/2" (115 mm) wheel capacity; 5/8"-11 spindle thread; 0.8 hp (600 W) governed motor; Ergonomic side handle
- Tool Length 9.3"
- Min. hose size 3/8"
- Free speed air consumption 21 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 6151957222
- Zoro # G602650334
- UPC # 15451669324
- Country of Origin Taiwan, Province of China
- Category Electric Hand and Die Grinders
Dimensions
Wheel Dia. | 4.5" |
Tool Length | 9.3" |
Min. hose size | 3/8" |
Details
Features | General Maintenance Applications angle wheel grinder; Lightweight but rugged housing; Durability and performance; Keyless adjustable protective guard; Aluminum alloy housing; Helical bevel gear design; 4-1/2" (115 mm) wheel capacity; 5/8"-11 spindle thread; 0.8 hp (600 W) governed motor; Ergonomic side handle |
Free speed air consumption | 21 cfm |
Noise level | 84 dBa |
Free speed | 12000 rpm |
Vibration K | 4.6 m/s (ISO-28927-1) |
Vibration | 8.6 m/s (ISO-28927-1) |
Average air consumption | 14.84 cfm |
Sound Power | 95 dBa |
Actual air consumption | 29.68 cfm |
Power | 600 W; 0.8 hp |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Plier Linesman 9-1/2Irwn (2078209)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-5/8In (600030CF)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (NN54GVN)
- CHICAGO PNEUMATIC $DIE GRINDER 1/4" EXTENDED (CP7410)
- CHICAGO PNEUMATIC 1/4 Inch (6 mm) Air Angle Die Grinder, 1.41 HP / 1000 W - 18000 RPM (CP3550-180)
- CHICAGO PNEUMATIC DIE GRINDER STRAIGHT 1/4" 30000 RPM (CP876)
- CHICAGO PNEUMATIC $DIE GRINDER ADJ SPD 1/4" & 6" COLLETS (CP872)
- JET 1/4 90 Deg Ang Comp Die Grinder (JAT-418)
- MILWAUKEE TOOL M18 FUEL Braking Die Grinder with Lock-On Slide Switch (Tool Only) (2939-20)
- SIOUX TOOLS Die Grinder, ToolKit Bare Tool, Series Signature 200, 14 Collet, 25000 RPM, 1 hp, 30 CFM, 90 PS (SDG10S25F)
- Chicago Pneumatic Grinders & Accessories